Beli dinamo generator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Elemax Generator Gasoline Portable (Genset Bensin)Deskripsi:Genset Bensin ELEMAX SHX 1000 memiliki daya 900 watt merupakan generator atau yang lebih dikenal dengan nama genset, Genset yang digunakan untuk membangkitkan atau menyalurkan listrik saat kondisi darurat atau untuk menyediakan llistrik pada lokasi yang tidak terdapat dan terjangkau aliran listrik.atribut:
- Voltage Output (V): 220
- Voltage Regulator: Avr
- Start Machine: Recoil
- Frequency (Hz): 50
- Number of Engine Cylinders: 1
- Oil Alert System: Yes
- Phase: 1
- Power Factor : 1
- Step Machine: 4 Steps
- HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)atribut:
- Maximum Pressure (kg/cm²): 9.5
- MAXBELT CC Type Double Angle V-Belt (Vanbelt)Deskripsi:Maxbelt double angle v-belt built to ideally suited for serpentive drives where power needs to be transmitted equally from both sides of belt.A. Cover FabricThe cover is abrasion resistant, flexible and provides a firm grip onto the sheaves to minimize slippage during use. It is woven from several plies of yarn, rubber treated for maximum adhesion and protects the contents from the elements and static build-up under adverse usage conditions. B. Adhesion RubberThe adhesion rubber binds the tensile cord, fabric cover and compression rubber to prevent separation of the belt components during use. C. Tension CordThe tensile cord is the power transmission element within the belt. Cords are wound around the belt in an uninterrupted spiral for enhanced tensile strength. The cords are twisted in various configurations to match the load application and pre-stretched prior to belt assembly for length stabilization and minimum stretch during use. D. Compression RubberThe compression rubber provides support for the load carrying tensile cords while dissipating heat generated from belt use. It is formulated to be resistant to flex cracking and compression fatigue.atribut:
- Top Width (mm): 22
- Thickness (mm): 14
- Angle (°): 38
- Continental V-Belt Banded Standard & Cogged (Vanbelt)Deskripsi:3VX section banded V-belts have a wedge, cogged design and are constructed of multiple V-belts fused together to create ribs in a V-belt with reinforced backing. Each banded V-belt has a top width that varies depending on the number of ribs, and a nominal thickness of 5/16" (actual dimensions may vary slightly). Wedge V-belts, identified with a "V," have a smaller top width and a deeper profile than classical V-belts. This design transfers higher power than classical V-belts of the same size.atribut:
- UNSPSC: 26111801
- Belt Material: Polybutadiene
- Minimum Operating Temperature (°F): -40
- Reinforcing Cord Material: Polyester
- Resistance Properties: Heat Resistant; Oil Resistant
- Megger Digital MegaohmmeterDeskripsi:Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
- JLD Working Lamp (Lampu Sorot)Deskripsi:JLD LED lampu cordless Antarmuka baterai Makita LED work light Easy to carryUsed for fix car machine and other outdoor working at nightatribut:
- Voltage (V): 26
- Honda Power Product Generator Gasoline (Genset Bensin)atribut:
- Frequency (Hz): 50
- Makita Cordless Backpack Vacuum Cleaneratribut:
- Voltage (V): 18
- KASSEN Money CounterDeskripsi:MC-20 is an automatic money counting machine that is one of the supporting tools for banking activities or money exchange institutions that allows your work to be faster, more efficient, and accurate and can minimize errors when doing calculations.
- HITACHI Motor Induksiatribut:
- Number of Phase: 2P
- Power (HP): 10
- Power (W): 7.5
- Flange size: FF265
- Frame Size: 132S
- Insulation: B
- Dimension IG (mm): 20
- Dimension LB (mm): 230
- Dimension LC (mm): 300
- Dimension LE (mm): 4
- Dimension La (mm): 265
- Dimensions d (mm): 250
- Dimensions lz (mm): 14.5
- Flag No.: 5
- KARCHER HOME & GARDEN Fleece Filter Bag (Kantong Filter Vacuum)Deskripsi:Fleece filter bag, suitable for the VC 2 vacuum cleaner. Comes with a practical locking system for hygienic removal without coming into contact with any di
- PROMAXI Money Counteratribut:
- Counting Speed (pcs/minute): 1000
- Suitable: IDR, USD, EUR
- Hyundai Generator Gasoline (Genset Bensin)atribut:
- Voltage (V): 220
Daftar Harga dinamo generator Terbaru October 2026
| ADK Generator (Double) | Rp19.999.900 |
| HITACHI Motors (Dinamo motor/Elektric Motor) | Rp2.099.900 |
| Elemax Generator Gasoline Portable (Genset Bensin) | Rp20.999.900 |
| TISSOR Mesin Hitung Uang | Rp2.799.900 |
| KRISBOW Generator Gasoline (Genset Bensin) | Rp2.299.900 |
| HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin) | Rp14.999.900 |
| MAXBELT CC Type Double Angle V-Belt (Vanbelt) | Rp289.900 |
| Continental V-Belt Banded Standard & Cogged (Vanbelt) | Rp2.799.900 |
| Megger Digital Megaohmmeter | Rp23.999.900 |
| JLD Working Lamp (Lampu Sorot) | Rp159.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/qrP104856963-1.jpg)
/3eP103773122-5.jpg)
/b3P104619399-1.jpg)

/6xP104570249-9.jpg)
/ikP107691668-1.jpg)
/20P109551072-1.jpg)

/dkP111074488-1.jpg)
/p0P103759900-1.jpg)

/g2P106177578-1.jpg)


/fwP103752572-1.jpg)

/5hP104570197-11.jpg)
/czP102093467-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)